Amc Concord 79/Chev Bel Air 66-Biscayne Blower Motor, 35504

  • Mfr # 35504

  • Zoro # G1697933


product price: $41.79
/ea

Key Features

Voltage
12
Material
Metal
Number of terminals
Connector Not Included
Shaft Type
D-Shaped
Stud Distance
2.31 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35504
Zoro #
G1697933
UPC #
096361355040
Country of Origin
Unknown

Dimensions

Shaft Diameter
0.31 IN
Motor Length
4.19 IN
Shaft Length
1.500 IN
Motor Diameter
3.000 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Number of terminals
Connector Not Included
Shaft Type
D-Shaped
Stud Distance
2.31 IN
Shaft Shape
D-Shaped
Terminal Type
2 Lead Wires
Rotation
CW/CCW
Cage Wheel Included
w/o Wheel
Mount Type
OE Mount
Vented
Non Vented

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.