Amc Concord 81-80-Eagle 81-Spirit 81-80 Clutch Assembly, 47298

  • Mfr # 47298

  • Zoro # G5629560


original price: $178.99
10% off
new price: $160.99
/ea
Free Shipping & Returns

Key Features

Type
GM
Material
Steel
Mounting Style
Frigidaire/Harrison R4 Radial
Color
Black
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47298
Zoro #
G5629560
UPC #
96361472983
Country of Origin
Unknown

Dimensions

Belt Width In
0.500 in
Can Size
w/ Coil
Clutch Maximum Diameter
5.500 IN

Details

Type
GM
Material
Steel
Mounting Style
Frigidaire/Harrison R4 Radial
Color
Black
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
Belt Type
V-Belt
Groove
1
Rotation
CCW-CW
Lead Wire
One Piece Coil
Mounting Type
Press Fit
Coil Voltage
12 2H
Connector Gender
Male
Coil Number
[48255] / Clutch Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.