Zoro Homepage

AMC CONCORD 83-80-EAGLE 87-80-GREMLIN 78

  • Mfr # 35715

  • Zoro # G202159275


product price: $33.99
/ea

Key Features

Voltage
12
Material
Steel
Cap Tube Length
49 IN
Activation Control
Driver Adjustable Knob
Mounting Location
System Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35715
Zoro #
G202159275
UPC #
96361357150
Country of Origin
Unknown

Dimensions

Cap Tube Length
49 IN

Details

Voltage
12
Material
Steel
Activation Control
Driver Adjustable Knob
Mounting Location
System Mount
Number of terminals
2
Connector Shape
Open Blade
Type
Temperature
Temperature Off
26
Temperature On
34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.