
Amc Eagle 88/Chev S10 Blazer 85-83-S10 P Fan Clutch, 36901
Mfr # 36901
Zoro # G5634171
product price: $45.75
/eaKey Features
Diameter
5.99 in
Material
Aluminum
Type
Thermal
Height
3.11 in
Mounting Type
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36901
Zoro #
G5634171
UPC #
96361369016
Country of Origin
Unknown
Dimensions
Diameter
5.99 in
Height
3.11 in
Mount Dia.
2.6 in
Pilot Dia.
0.63 in
Pilot Depth
1.03 in
Details
Material
Aluminum
Type
Thermal
Mounting Type
Flange
Rotation
STD
Clutch Type
B - Non-Thermal & Std Thermal
Distance From Clutch To Mounting Flange
1.53 IN
Fan Bolt Circle
3.25 in
Bolt Hole Quantity
4
Bolt Quantity
4
Electronic Clutch
Non Electronic
Mounting Hole Quantity
4
Bolt Thread
5/16-18 Hole
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.