
Amc/Buick/Cad/C:New Gm R4 Heavy W/Clutch
Mfr # 58231
Zoro # G300559151
original price: $258.99
5% off
new price: $243.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Type
GM
Compressor Type
R4 Heavy
Oil Filled
Included
Switch Type
Pressure Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58231
Zoro #
G300559151
UPC #
96361582316
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5 in
Details
Includes
Clutch Included
Type
GM
Compressor Type
R4 Heavy
Oil Filled
Included
Switch Type
Pressure Switch
Pulley Belt Type
V-Belt
O-Ring D Quantity
1
Suction Port Type
O-Ring / Sealing Washer
Compatible Refrigerant Oil Type
PAG 150
Distance From Clutch To Mounting Flange
1.2 IN
Switch Included
High Pressure
O-Ring B Quantity
1
Coil Voltage
12 2H
Coil Clock Position
12
Terminal Type
Spade
Mounting Type
Case Mount
Refrigerant Type
R134a
O-Ring C Quantity
2
O-Ring A Quantity
1
Description
Amc/Buick/Cad/C:New Gm R4 Heavy W/Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.