
AMC/J:NEW SANDEN/SANKYO SD508 W/O CLUTCH
Mfr # 58046
Zoro # G602034318
original price: $194.99
9% off
new price: $175.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
SD508
Type
Sanden/Sankyo
Features
Compatible Refrigerant Oil Type
PAG 100
Mounting Type
Ear Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58046
Zoro #
G602034318
UPC #
96361580466
Country of Origin
Unknown
Details
Compressor Type
SD508
Type
Sanden/Sankyo
Features
Compatible Refrigerant Oil Type
PAG 100
Mounting Type
Ear Mount
Clutch Included
Not Included
Suction Port Type
O-Ring
Coil Voltage
2H
Discharge Port Type
O-Ring
Coil Clock Position
Non Clutch
Pulley Belt Type
Non-Clutch
Refrigerant Type
R134a
O-Ring A Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.