This item is Discontinued.

Four Seasons Audi 100 Ser 94-89-200 Ser 91-89-5000 Se Clutch Assembly, 47569 47569

This item is Discontinued.

Four Seasons

Audi 100 Ser 94-89-200 Ser 91-89-5000 Se Clutch Assembly, 47569 (Discontinued)

Mfr # 47569
Zoro # G5623531
UPC # 96361475694
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47569
Zoro #
G5623531
UPC #
96361475694
Country of Origin
Unknown

Dimensions

Belt Width
0.500 in
Clutch Maximum Diameter
5.250 in

Details

Material
Steel
Type
Nippondenso
Lead Wire
Diode in Coil
Mounting Type
Snap Ring
Coil Voltage
12 2H
Rotation
CCW-CW
Belt Type
V-Belt
Distance From Clutch To Mounting Flange
1.625 IN
Groove
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.