
Audi 100 Series 94-92 Water Outlet, 85937
Mfr # 85937
Zoro # G8961527
original price: $10.75
9% off
new price: $9.75
/eaKey Features
Color
Black
Material
Plastic
Type
Outlet
Bolt Hole Center To Bolt Hole Center
3.02 IN
Gasket / Seals
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85937
Zoro #
G8961527
UPC #
96361859371
Country of Origin
Unknown
Dimensions
Inlet Dia.
1.500 in
Maximum Height
1.750 IN
Mnt Flange Width
0.375 in
Details
Color
Black
Material
Plastic
Type
Outlet
Bolt Hole Center To Bolt Hole Center
3.02 IN
Gasket / Seals
Not Included
Symetrical Base
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.