
AUDI 4000 SER 83-80/PORSCHE 924 SER 87/R
Mfr # 36520
Zoro # G702158792
product price: $17.85
/eaKey Features
Fitting Gender
Male
Connector Shape
Open
Type
Temperature
Function
temperature switch
Fitting Thread Size
M22 x 1.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36520
Zoro #
G702158792
UPC #
96361365209
Country of Origin
Unknown
Dimensions
Fitting Thread Size
M22 x 1.50
Details
Fitting Gender
Male
Connector Shape
Open
Type
Temperature
Function
temperature switch
Connector Gender
Male
Connector Color
Black
Temperature On
203
Fan Open/closed
Open
Mounting Location
Radiator Mount
Temperature Off
194
Terminal Pin Qty.
2
Fitting Thread
M22x1.500
Terminal Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.