Audi A3 Ser 07-06-A8 Ser 04-97-Allroad Q Pulley, 45974

  • Mfr # 45974

  • Zoro # G2641411


product price: $20.15
/ea

Key Features

Type
Pulley
Material
Plastic
Pulley Width - Belt Tensioners and Tension Pulleys
1 in
Belt Type
Serpentine
Width
25.4 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45974
Zoro #
G2641411
UPC #
96361459748
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1 in
Width
25.4 MM
Inside Diameter
1.02 IN
Belt Width
1.00 in
Bore Dia.
0.67 in

Details

Type
Pulley
Material
Plastic
Belt Type
Serpentine
Pulley Type
Back Idler
Mount Hole Qty
1
Groove Quantity
Smooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.