Zoro Homepage

Audi A3 Ser 11-10/Vw Beetle 13-12-Golf/G

  • Mfr # 168646

  • Zoro # G600557864


original price: $426.99
10% off
new price: $383.99
/ea
Free Shipping & Returns

Key Features

Type
Sanden/Sankyo
Compressor Type
PXE16
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Clutch Maximum Diameter
4.31 IN
Compatible Refrigerant Oil Type
PAG 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168646
Zoro #
G600557864
UPC #
96361617346
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.31 IN

Details

Type
Sanden/Sankyo
Compressor Type
PXE16
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Compatible Refrigerant Oil Type
PAG 46
O-Ring A Quantity
1
Discharge Port Type
O-Ring
ECV Harness Connector
Compressor SE35F, Vehicle SE35M
Pulley Groove Quantity
6
Coil Type
Coil Less
Refrigerant Type
R134a
Suction Port Type
O-Ring
Oil Filled
Included
Clutch Included
Included
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
1.23 IN
Coil Voltage
12 2H
Mounting Type
Tangent Mount
O-Ring B Quantity
1
Terminal Type
Pin

Description

Audi A3 Ser 11-10/Vw Beetle 13-12-Golf/G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.