Audi A3 Series 09-06/A4 Series 12-02/S S Coolant Couplng, 85929

  • Mfr # 85929

  • Zoro # G1635712


original price:  $11.99 , new price: $10.95 , 8 percent off
new price:  $10.95
/ea

Key Features

Type
Coolant Coupling
Material
Plastic
Color
Black
Inlet Dia.
1.037 in
Maximum Height
3.55 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85929
Zoro #
G1635712
UPC #
96361859296
Country of Origin
Unknown

Dimensions

Inlet Dia.
1.037 in
Maximum Height
3.55 IN

Details

Type
Coolant Coupling
Material
Plastic
Color
Black
Gasket / Seals
Not Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.