Zoro Homepage

Audi A3 Series 13-09 Water Outlet, 86002

  • Mfr # 86002

  • Zoro # G8968971


original price: $21.15
8% off
new price: $19.39
/ea

Key Features

Material
Plastic
Maximum Height
2.89 IN
Gasket / Seals
Not Included
Mnt Flange Width
0.29 in
Inlet Dia.
1.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86002
Zoro #
G8968971
UPC #
96361860025
Country of Origin
Unknown

Dimensions

Maximum Height
2.89 IN
Mnt Flange Width
0.29 in
Inlet Dia.
1.51 in

Details

Material
Plastic
Gasket / Seals
Not Included
Type
Outlet
Bolt Hole Center To Bolt Hole Center
2.74 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.