Zoro Homepage

AUDI A3 SRIES 13-06/TT SRIES 14-08 VW B

  • Mfr # 76304

  • Zoro # G902158981


original price: $297.99
10% off
new price: $267.99
/ea
Free Shipping & Returns

Key Features

Width
28.5 in
Type
Motor Assembly
Material
Plastic / Metal
Height
18.25 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76304
Zoro #
G902158981
UPC #
096361763043
Country of Origin
Unknown

Dimensions

Width
28.5 in
Height
18.25 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Blade Type
Rigid
Connector Quantity
1
Mount Type
OE mount
Terminal Quantity
4
Connector Type
4 Lead Wires w/ Connector
Electrical Or Mechanical
Electrical
Shroud Included
Included
Shroud Material
Plastic
Fan Quantity
2
Terminal Gender
Male
Hub Bolt Hole Quantity
OE Mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.