Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AUDI A4 SER 01-96-A6 SER 04-98-S SER 02-

  • Mfr # 46005

  • Zoro # G102154219


original price: $138.99
20% off
new price: $109.99
/ea
Free Shipping & Returns

Key Features

Type
Thermal
Diameter
5.49 in
Material
Aluminum
Overall Height
1.95 in
Distance From Clutch To Mounting Flange
1.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46005
Zoro #
G102154219
UPC #
96361460058
Country of Origin
Unknown

Dimensions

Diameter
5.49 in
Overall Height
1.95 in
Pilot Dia.
0.94 in
Pilot Depth
0.51 in
Clutch Maximum Diameter
5.49 IN
Mount Dia.
1.26 in

Details

Type
Thermal
Material
Aluminum
Distance From Clutch To Mounting Flange
1.28 in
Mounting Hole Quantity
4
Clutch Type
A - 5" & 6" Import
Bolt Thread
M6 x 1.0 Hole
Bolt Hole Quantity
4
Rotation
STD
Electronic Clutch
Non Electronic
Mounting Type
HEX
Fan Bolt Circle
4.88 in
Bolt Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.