
Audi A4 Ser 01-96-A6 Ser 98/Vw Passat 00 Cond Fan Assy, 75555
Mfr # 75555
Zoro # G9580686
product price:Â $82.15
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Height
14.5 in
Width
14.5 in
Includes
Shroud Included
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75555
Zoro #
G9580686
UPC #
96361755550
Country of Origin
Unknown
Dimensions
Height
14.5 in
Width
14.5 in
Details
Type
Motor Assembly
Includes
Shroud Included
Material
Plastic / Metal
Voltage
12
Color
Black
Fan 1 Blade Quantity
8
Connector Type
2 wire lead w/ Connector
Terminal Gender
Male
Blade Type
Rigid
Fan Quantity
1
Hub Bolt Hole Quantity
OE Mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Shape
Round
Blade Material
Plastic
Electrical Or Mechanical
Electrical
Connector Quantity
1
Terminal Quantity
2
Mount Type
OE mount
Mount Location
Condenser Fan
Connector Gender
Male
Motor Type A
Radiator Fan Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.