
AUDI A4 SERIES 01-97/VW PASSAT 05-98
Mfr # 46004
Zoro # G802154281
original price: $156.99
8% off
new price: $142.99
/ea
Free Shipping & Returns
Key Features
Diameter
5.5 in
Material
Aluminum
Type
Thermal
Overall Height
2.25 in
Rotation
STD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46004
Zoro #
G802154281
UPC #
96361460041
Country of Origin
Unknown
Dimensions
Diameter
5.5 in
Overall Height
2.25 in
Pilot Depth
0.33 in
Mount Dia.
1.95 in
Clutch Maximum Diameter
5.5 IN
Pilot Dia.
0.71 in
Details
Material
Aluminum
Type
Thermal
Rotation
STD
Mounting Type
Flange
Bolt Quantity
4
Distance From Clutch To Mounting Flange
1.55 in
Electronic Clutch
Non Electronic
Clutch Type
A - 5" & 6" Import
Bolt Hole Quantity
4
Bolt Thread
M6 x 1.0 Hole
Mounting Hole Quantity
4
Fan Bolt Circle
4.88 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.