Zoro Homepage

Audi A4 Series 04-03 New Compressor, 98348

  • Mfr # 98348

  • Zoro # G5369160


original price: $353.99
6% off
new price: $331.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Nippondenso
Compressor Type
7SEU16C
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
1.23 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98348
Zoro #
G5369160
UPC #
096361983489
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.31 in

Details

Includes
Clutch Included
Type
Nippondenso
Compressor Type
7SEU16C
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
1.23 IN
Switch Type
Heat Switch
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
O-Ring B Quantity
1
Electronic Control Valve
Yes
O-Ring A Quantity
1
Discharge Port Type
O-Ring
Switch Included
Heat Sensor
Coil Voltage
12 2H
Terminal Type
Pin
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Suction Port Type
O-Ring
ECV Harness Connector
Compressor SE05F, Vehicle SE22M

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.