Zoro Homepage

Audi A4 Series 06-05 New Compressor, 98350

  • Mfr # 98350

  • Zoro # G5369179


original price: $381.99
9% off
new price: $343.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Nippondenso
Compressor Type
6SEU14C
Compatible Refrigerant Oil Type
PAG 46
Distance From Clutch To Mounting Flange
1.22 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98350
Zoro #
G5369179
UPC #
96361983502
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.000 in

Details

Includes
Clutch Included
Type
Nippondenso
Compressor Type
6SEU14C
Compatible Refrigerant Oil Type
PAG 46
Distance From Clutch To Mounting Flange
1.22 IN
O-Ring A Quantity
1
ECV Harness Connector
Compressor SE35F, Vehicle SE35M
Terminal Type
Pin
Suction Port Type
O-Ring
Coil Voltage
12 2H
Refrigerant Type
R134a
Electronic Control Valve
Yes
O-Ring B Quantity
1
Pulley Belt Type
Serpentine
Oil Filled
Included
Mounting Type
Tangent Mount
Discharge Port Type
O-Ring
Switch Included
Control Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.