Zoro Homepage

Audi A4 Series 08-05 Rad-Cond Fan, 76248

  • Mfr # 76248

  • Zoro # G9581541


original price: $200.99
9% off
new price: $180.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Height
19.5 in
Width
30.25 in
Material
Plastic / Metal
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76248
Zoro #
G9581541
UPC #
96361762480
Country of Origin
Unknown

Dimensions

Height
19.5 in
Width
30.25 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Mount Type
OE mount
Fan Quantity
2
Shroud Color
Black
Hub Bolt Hole Quantity
OE Mount
Terminal Gender
Wire Leads
Shroud Material
Plastic
Blade Type
Rigid
Terminal Quantity
2
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan 2 Blade Quantity
10
Connector Type
2 Lead Wires
Connector Quantity
2
Shroud Included
Included
Electrical Or Mechanical
Electrical
Fan 1 Blade Quantity
10
Motor Type B
Condenser Fan motor
Motor Type A
Radiator Fan Motor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.