Zoro Homepage

Audi A4 Series 12-09 Expansion Valve, 39473

  • Mfr # 39473

  • Zoro # G8503392


product price: $18.45
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Outlet Fitting Thread Diameter
No. 12
Suc Size
0.770 in
Liquid Outlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39473
Zoro #
G8503392
UPC #
96361394735
Country of Origin
Unknown

Dimensions

Suction Outlet Fitting Thread Diameter
No. 12
Suc Size
0.770 in
Liquidlet Size
0.540 in
Liquid Inlet Fitting Thread Diameter
No. 8
Liquid Outlet Fitting Thread Diameter
No. 8
Suction Inlet Fitting Thread Diameter
No. 12
Suc Out Size
0.710 in
Lqd Out Size
0.540 in

Details

Type
Block Type
Material
Aluminum
Liquid Outlet Fitting Gender
Female
Super Heat
-8
Suction Outlet Fitting Gender
Female
O-Ring C Quantity
1
Liquid Inlet Fitting Gender
Female
O-Ring B Quantity
1
Suction Outlet Style
Captured O-Ring
Liquid Outlet Type
O-Ring
Refrigerant Type
R134a
Liquid Inlet Thread Type
Not Threaded
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Type
O-Ring
Liquid Outlet Style
Female Insert O-Ring
Mounting Hole Quantity
2
Suction Inlet Style
Female Insert O-Ring
Suction Inlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Liquid Inlet Style
Captured O-Ring
O-Ring A Quantity
1
Tonnage
1.5
Liquid Inlet Type
O-Ring
Suction Outlet Thread Type
Not Threaded
Suction Inlet Type
O-Ring
O-Ring D Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.