
AUDI A4 SERIES 97-96-A8 SERIES 99-97
Mfr # 37318
Zoro # G702158839
product price: $60.75
/eaKey Features
Type
Pressure
Material
Steel
Number of terminals
4
Operate Psi Low On
240
Connector Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37318
Zoro #
G702158839
UPC #
096361373181
Country of Origin
Unknown
Dimensions
Fitting Thread Size
10mm x 1.25
Details
Type
Pressure
Material
Steel
Number of terminals
4
Operate Psi Low On
240
Connector Shape
Square
Fan Open/closed
Open
Connector Gender
Male
Fitting Gender
Female
Mounting Location
System Mounted
Item Included A Qty.
1
Comp Open/closed
Closed
Operate Psi Low Off
190
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.