Zoro Homepage

AUDI A6 SER 04-98-ALLROAD QUATTRO 05-RS4

  • Mfr # 83280

  • Zoro # G802077092


original price: $32.59
5% off
new price: $30.95
/ea

Key Features

Type
Accumulator
Material
Aluminum
O-Ring A Quantity
2
Outlet Fitting Type
Male Insert O-Ring
Body Diameter
3.500 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83280
Zoro #
G802077092
UPC #
96361773813
Country of Origin
Unknown

Dimensions

Body Diameter
3.500 IN
Body Length
8.000 IN

Details

Type
Accumulator
Material
Aluminum
O-Ring A Quantity
2
Outlet Fitting Type
Male Insert O-Ring
Switch Service Port
w/o Service Port
Outlet Fraction
1-1/8 in
Inlet Fitting Type
Female O-Ring
Mounting Bracket Included
w/o Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.