AUDI Q SERIES 09-07/VW TOUAREG 10-04

  • Mfr # 39288

  • Zoro # G102148027


product price: $51.45
/ea

Key Features

Material
Aluminum
Type
Block Type
Suc Size
0.770 in
Suction Outlet Style
Captured O-Ring
Super Heat
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39288
Zoro #
G102148027
UPC #
96361392885
Country of Origin
Unknown

Dimensions

Suc Size
0.770 in
Liquid Inlet Fitting Thread Diameter
No. 8
Suc Out Size
0.72 in
Suction Outlet Fitting Thread Diameter
No. 12
Lqd Out Size
0.540 in
Liquid Outlet Fitting Thread Diameter
No. 8
Suction Inlet Fitting Thread Diameter
No. 12
Liquidlet Size
0.53 in

Details

Material
Aluminum
Type
Block Type
Suction Outlet Style
Captured O-Ring
Super Heat
1
Refrigerant Type
R134a
Liquid Inlet Style
Female Insert O-Ring
Tonnage
1.5
Liquid Inlet Thread Type
Not Threaded
O-Ring B Quantity
2
O-Ring A Quantity
2
Liquid Outlet Thread Type
Not Threaded
Liquid Outlet Type
Insert O-Ring
Suction Inlet Style
Female Insert O-Ring
Suction Outlet Thread Type
Not Threaded
Suction Outlet Type
Insert O-Ring
Suction Outlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Liquid Inlet Type
Insert O-Ring
Suction Inlet Fitting Gender
Female
Suction Inlet Type
Insert O-Ring
Liquid Outlet Style
Female Insert O-Ring
Mounting Hole Quantity
2
Liquid Outlet Fitting Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.