Audi Q Series 10-07/Vw Touareg 10-04 Expansion Valve, 39289

  • Mfr # 39289

  • Zoro # G8510639


original price:  $43.29 , new price: $38.95 , 10 percent off
new price:  $38.95
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Suction Inlet Type
Insert O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39289
Zoro #
G8510639
UPC #
96361392892
Country of Origin
Unknown

Dimensions

Suc Size
0.770 in
Suc Out Size
0.700 in
Suction Inlet Fitting Thread Diameter
No. 12
Lqd Out Size
0.540 in
Liquid Inlet Fitting Thread Diameter
No. 8
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 8
Liquidlet Size
0.540 in

Details

Type
Block Type
Material
Aluminum
Suction Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Suction Inlet Type
Insert O-Ring
O-Ring A Quantity
1
Tonnage
2
Liquid Inlet Thread Type
Not Threaded
O-Ring B Quantity
1
Liquid Inlet Type
Insert O-Ring
Liquid Inlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Liquid Outlet Thread Type
Not Threaded
Liquid Outlet Style
Female Insert O-Ring
Mounting Hole Quantity
2
Super Heat
-2.5
Suction Outlet Type
Insert O-Ring
Suction Outlet Style
Captured O-Ring
Liquid Inlet Style
Captured O-Ring
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Type
Insert O-Ring
Refrigerant Type
R134a
Suction Inlet Style
Female Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.