Audi Q Series 12-07/Porsche Cayenn 06-03 Evaporator Core, 44093

  • Mfr # 44093

  • Zoro # G5841441


original price:  $97.35 , new price: $91.25 , 6 percent off
new price:  $91.25
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
9.875 IN
Type
Plate & Fin
Outlet Diameter
No. 6
Height
10.63 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44093
Zoro #
G5841441
UPC #
96361440937
Country of Origin
Unknown

Dimensions

Width
9.875 IN
Outlet Diameter
No. 6
Height
10.63 IN
Depth
2.875 IN
Core Width Fraction
9-7/8 in
Core Height Fraction
10-5/8 in
Core Depth Fraction
2-7/8 in
Outlet Fitting Outside Diameter
No. 8

Details

Material
Aluminum
Type
Plate & Fin
O-Ring A Quantity
1
O-Ring B Quantity
1
Outlet Fitting Type
Flange
Inlet Fitting Type
Flange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.