
Audi Q Series 13-07/Vw Touareg 10-04 Desiccant Bag, 83253
Mfr # 83253
Zoro # G3555094
original price:Â $48.99 , new price: $44.15 , 9 percent off
new price:Â $44.15
/eaKey Features
Material
Plastic
Color
White
Type
Desiccant Cartridge Kit
Length
14.68 IN
Universal Or Specific Fit
Direct
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83253
Zoro #
G3555094
UPC #
96361832534
Country of Origin
Unknown
Dimensions
Length
14.68 IN
Desiccant Length
14.68 in
Details
Material
Plastic
Color
White
Type
Desiccant Cartridge Kit
Universal Or Specific Fit
Direct
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.