Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AUDI TT SER 06-99/VW BEETLE 10-00-GOLF/G

  • Mfr # 20345

  • Zoro # G502159180


original price: $95.55
7% off
new price: $88.85
/ea
Free Shipping & Returns

Key Features

Type
Switches
Terminal Type
Spade
Connector Shape
Rectangular
Number of terminals
4
Speed
Fixed # 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20345
Zoro #
G502159180
UPC #
96361203457
Country of Origin
Unknown

Details

Type
Switches
Terminal Type
Spade
Connector Shape
Rectangular
Number of terminals
4
Speed
Fixed # 3
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.