
Audi/V:New Sanden/Sankyo Sd7V16 W/Clutch New Compressor, 78541
Mfr # 78541
Zoro # G5347652
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Compressor Type
SD7V16
Type
Sanden/Sankyo
Compressor Head Type
VQS
Comp Head Prt Config
Rear-Vert-Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78541
Zoro #
G5347652
UPC #
096361785410
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
3.750 in
Details
Includes
Clutch Included
Compressor Type
SD7V16
Type
Sanden/Sankyo
Compressor Head Type
VQS
Comp Head Prt Config
Rear-Vert-Pad
Distance From Clutch To Mounting Flange
1.41 IN
Refrigerant Type
R134a
Suction Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
Terminal Type
Pin
Discharge Port Type
O-Ring
O-Ring B Quantity
1
Mounting Type
Ear Mount
O-Ring A Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.