
Audi/V:New Sanden/Sankyo Sd7V16 W/Clutch New Compressor, 78543
Mfr # 78543
Zoro # G5347646
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Type
Sanden/Sankyo
Includes
Clutch Included
Compressor Type
SD7V16
Clutch Maximum Diameter
4.750 in
Discharge Port Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78543
Zoro #
G5347646
UPC #
096361785434
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.750 in
Details
Type
Sanden/Sankyo
Includes
Clutch Included
Compressor Type
SD7V16
Discharge Port Type
O-Ring
O-Ring B Quantity
1
Mounting Type
Ear Mount
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
Compressor Head Type
VQS
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
Comp Head Prt Config
Rear-Vert-Pad
Distance From Clutch To Mounting Flange
1.3 IN
Suction Port Type
O-Ring
O-Ring A Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.