
Auto Car 76-65-Claas-Dart-Diamond Reo/Os Pressure Switch, 35901
Mfr # 35901
Zoro # G8898551
product price: $66.99
/eaKey Features
Type
Trinary
Material
Metal
Voltage
12
Operate Psi High Off
330
Comp Open/closed
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35901
Zoro #
G8898551
UPC #
96361359017
Country of Origin
Unknown
Dimensions
Fitting Thread Size
7/16" x 20
Details
Type
Trinary
Material
Metal
Voltage
12
Operate Psi High Off
330
Comp Open/closed
Open
Connector Shape
Open
Connector Gender
Male
Mounting Location
System Mounted
Item Included A Qty.
1
Operate Psi Med On
200
Operate Psi Med Off
175
Number of terminals
4
Terminal Type
blade
Operate Psi Low Off
20
Fitting Gender
Female
Operate Psi Low On
30
Fan Open/closed
Open
Operate Psi High On
275
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.