Zoro Homepage

Automatic Transmission Oil Cooler, 53007

  • Mfr # 53007

  • Zoro # G7641101


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Core Row Quantity
23
Includes
Included
Width
11 IN
Bracket
w/ Bracket
Overall Depth
0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53007
Zoro #
G7641101
UPC #
96361530072
Country of Origin
Kuwait

Dimensions

Width
11 IN
Overall Depth
0.750 in
Thickness
0.750 IN
Height
9.500 in
Length
11 IN

Details

Core Row Quantity
23
Includes
Included
Bracket
w/ Bracket
Material
Aluminum
Finish
Black
Connector Type
Hose Barb
Connector Gender
Male
Connector Fitting
3/8"
Type
Rapid-Cool

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons automatic transmission oil cooler's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission oil cooler's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.