Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Nippondenso, 25211

  • Mfr # 25211

  • Zoro # G4933569


product price: $19.89
/ea

Key Features

Type
Bearings
Material
Steel
Exterior Dia.
2.05 IN
Inside Dia.
1.17 IN
Outsid Race Width
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25211
Zoro #
G4933569
UPC #
96361252110
Country of Origin
Unknown

Dimensions

Exterior Dia.
2.05 IN
Inside Dia.
1.17 IN
Width
0.875 IN
Outsid Race Width
0.875 in
Inside Race Width
0.875 in

Details

Type
Bearings
Material
Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.