Zoro Homepage

BELS-CLAAS-DEUTZ-ALLIS-FORD-NEW HOLLAND-

  • Mfr # 35831

  • Zoro # G302159045


product price: $62.55
/ea

Key Features

Type
Low Cut-Out
Material
Plastic / Metal
Operate Psi Low Off
38
Operate Psi Low On
51
Number of terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35831
Zoro #
G302159045
UPC #
96361358317
Country of Origin
Unknown

Dimensions

Fitting Thread Size
7/16 in. x 20

Details

Type
Low Cut-Out
Material
Plastic / Metal
Operate Psi Low Off
38
Operate Psi Low On
51
Number of terminals
2
Fitting Gender
Female
Connector Shape
Wire Lead
Connector Gender
Wire Lead
Mounting Location
System Mounted
Comp Open/closed
Open
Item Included A Qty.
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.