Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Type Expansion Valve Kit W/O Solen

  • Mfr # 39583

  • Zoro # G100560807


original price: $17.49
7% off
new price: $16.25
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Outlet Fitting Gender
Female
O-Ring B Quantity
1
O-Ring C Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39583
Zoro #
G100560807
UPC #
96361098978
Country of Origin
Unknown

Dimensions

Suc Out Size
0.77 in
Suc Size
0.67 in
Lqd Out Size
0.540 in
Liquidlet Size
0.41 in
Suction Inlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 8
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 12

Details

Material
Aluminum
Type
Block Type
Suction Outlet Fitting Gender
Female
O-Ring B Quantity
1
O-Ring C Quantity
1
Suction Inlet Style
O-Ring
Suction Outlet Style
O-Ring
Suction Outlet Thread Type
Not Threaded
Tonnage
1.5
Suction Inlet Fitting Gender
Female
Liquid Outlet Thread Type
Not Threaded
Refrigerant Type
R134a
Super Heat
1
Liquid Inlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
O-Ring D Quantity
1
Liquid Outlet Fitting Gender
Female
Liquid Outlet Type
O-Ring
Suction Outlet Type
O-Ring
Suction Inlet Type
O-Ring
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Style
O-Ring
Liquid Inlet Style
O-Ring
O-Ring A Quantity
1
Mounting Hole Quantity
2
Liquid Inlet Type
O-Ring

Description

Block Type Expansion Valve Kit W/O Solen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.