Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLOCK TYPE EXPANSION VALVE W/O SOLENOID

  • Mfr # 39519

  • Zoro # G002148080


original price: $27.15
25% off
new price: $20.29
/ea

Key Features

Type
Block Type
Material
Aluminum
Lqd Out Size
0.540 in
Suction Outlet Style
O-Ring
Liquid Inlet Thread Type
Not Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39519
Zoro #
G002148080
UPC #
96361086128
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.540 in
Liquid Inlet Fitting Thread Diameter
No. 6
Liquid Outlet Fitting Thread Diameter
No. 8
Suction Outlet Fitting Thread Diameter
No. 12
Suction Inlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.41 in
Suc Out Size
0.77 in
Suc Size
0.650 in

Details

Type
Block Type
Material
Aluminum
Suction Outlet Style
O-Ring
Liquid Inlet Thread Type
Not Threaded
Liquid Outlet Style
O-Ring
Liquid Outlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Suction Inlet Thread Type
Not Threaded
Super Heat
-7
Refrigerant Type
R134a
Liquid Outlet Fitting Gender
Female
Liquid Inlet Style
O-Ring
Liquid Inlet Type
O-Ring
Liquid Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Suction Inlet Fitting Gender
Female
Suction Inlet Style
O-Ring
Suction Outlet Thread Type
Not Threaded
Suction Inlet Type
O-Ring
Suction Outlet Type
O-Ring
Tonnage
1.5
Liquid Outlet Type
O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.