Zoro Homepage

Block Type Expansion Valve W/O Solenoid, 39530

  • Mfr # 39530

  • Zoro # G8508502


original price: $30.75
9% off
new price: $27.69
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Inlet Style
O-Ring
Liquid Outlet Thread Type
Not Threaded
Liquidlet Size
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39530
Zoro #
G8508502
UPC #
96361086159
Country of Origin
Unknown

Dimensions

Liquidlet Size
0.4 in
Liquid Inlet Fitting Thread Diameter
No. 6
Liquid Outlet Fitting Thread Diameter
No. 10
Suc Out Size
0.72 in
Suc Size
0.72 in
Lqd Out Size
0.61 in
Suction Outlet Fitting Thread Diameter
No. 12
Suction Inlet Fitting Thread Diameter
No. 12

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.