Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Type Expansion Valve W/O Solenoid, 39551

  • Mfr # 39551

  • Zoro # G8509972


original price: $16.85
9% off
new price: $15.19
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquid Inlet Style
Captured O-Ring
Suction Inlet Fitting Thread Diameter
No. 10
Suction Inlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39551
Zoro #
G8509972
UPC #
96361090002
Country of Origin
Unknown

Dimensions

Suction Inlet Fitting Thread Diameter
No. 10
Suc Size
0.650 in
Suc Out Size
0.65 in
Suction Outlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.650 in
Liquid Inlet Fitting Thread Diameter
No. 6
Liquidlet Size
0.35 in

Details

Type
Block Type
Material
Aluminum
Liquid Inlet Style
Captured O-Ring
Suction Inlet Fitting Gender
Female
Mounting Hole Quantity
2
Refrigerant Type
R134a
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Type
O-Ring
Suction Inlet Style
Female Insert O-Ring
Liquid Inlet Fitting Gender
Female
Liquid Outlet Type
O-Ring
Liquid Inlet Type
O-Ring
Suction Inlet Type
O-Ring
Suction Outlet Style
Captured O-Ring
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
Suction Outlet Thread Type
Not Threaded
Super Heat
-10
Liquid Outlet Style
Female Insert O-Ring
Tonnage
1
Liquid Outlet Fitting Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.