Zoro Homepage

Block Type Expansion Valve W/O Solenoid, 39552

  • Mfr # 39552

  • Zoro # G000560525


product price: $16.15
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Outlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39552
Zoro #
G000560525
UPC #
96361090019
Country of Origin
Unknown

Dimensions

Suction Outlet Fitting Thread Diameter
No. 10
Suc Out Size
0.65 in
Suction Inlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.650 in
Liquid Inlet Fitting Thread Diameter
No. 5
Liquidlet Size
0.35 in
Liquid Outlet Fitting Thread Diameter
No. 10
Suc Size
0.650 in

Details

Material
Aluminum
Type
Block Type
Liquid Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Liquid Outlet Type
O-Ring
Liquid Outlet Fitting Gender
Female
Suction Inlet Fitting Gender
Female
Tonnage
1
Liquid Outlet Style
Female Insert O-Ring
Liquid Inlet Thread Type
Not Threaded
Super Heat
-11
Suction Outlet Style
Female Insert O-Ring
Suction Inlet Style
Female Insert O-Ring
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Thread Type
Not Threaded
Refrigerant Type
R134a
Suction Inlet Thread Type
Not Threaded
Suction Inlet Type
O-Ring
Mounting Hole Quantity
2
Suction Outlet Type
O-Ring
Liquid Inlet Style
Female Insert O-Ring
Liquid Inlet Type
O-Ring

Description

Block Type Expansion Valve W/O Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.