Zoro Homepage

Block Type Expansion Valve W/O Solenoid, 39558

  • Mfr # 39558

  • Zoro # G8508581


original price: $24.65
9% off
new price: $22.19
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Inlet Type
Sealing Washer
Suc Out Size
0.700 in
Lqd Out Size
0.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39558
Zoro #
G8508581
UPC #
96361090071
Country of Origin
Unknown

Dimensions

Suc Out Size
0.700 in
Lqd Out Size
0.46 in
Suc Size
0.63 in
Liquid Inlet Fitting Thread Diameter
No. 8
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 8
Liquidlet Size
0.46 in
Suction Inlet Fitting Thread Diameter
No. 10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.