Zoro Homepage

Block Type Expansion Valve W/O Solenoid, 39560

  • Mfr # 39560

  • Zoro # G8509966


original price: $20.59
9% off
new price: $18.55
/ea

Key Features

Type
Block Type
Material
Aluminum
Mounting Hole Quantity
2
Liquid Inlet Fitting Gender
Female
Liquid Inlet Type
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39560
Zoro #
G8509966
UPC #
96361090095
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.61 in
Suc Size
0.72 in
Suc Out Size
0.72 in
Liquid Outlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.4 in
Suction Inlet Fitting Thread Diameter
No. 12
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 12

Details

Type
Block Type
Material
Aluminum
Mounting Hole Quantity
2
Liquid Inlet Fitting Gender
Female
Liquid Inlet Type
O-Ring
Liquid Inlet Style
Captured O-Ring
Liquid Outlet Style
Captured O-Ring
Tonnage
1
Suction Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Refrigerant Type
R134a
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Type
O-Ring
Liquid Outlet Thread Type
Not Threaded
Super Heat
-3
Suction Outlet Type
O-Ring
Liquid Inlet Thread Type
Not Threaded
Suction Inlet Type
O-Ring
Suction Inlet Style
Captured O-Ring
Suction Outlet Style
Captured O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.