
Block Type Expansion Valve W/O Solenoid, 39561
Mfr # 39561
Zoro # G8510760
original price: $20.79
6% off
new price: $19.49
/eaKey Features
Type
Block Type
Material
Aluminum
Suction Inlet Fitting Gender
Female
Liquidlet Size
0.35 in
Suction Inlet Style
Female Insert O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39561
Zoro #
G8510760
UPC #
96361090101
Country of Origin
Unknown
Dimensions
Liquidlet Size
0.35 in
Lqd Out Size
0.650 in
Suction Inlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Size
0.650 in
Suc Out Size
0.65 in
Suction Outlet Fitting Thread Diameter
No. 10
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.