Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Type Expansion Valve W/O Solenoid, 39562

  • Mfr # 39562

  • Zoro # G8512066


original price: $15.39
6% off
new price: $14.45
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Outlet Fitting Gender
Female
Suction Outlet Type
O-Ring
Suction Inlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39562
Zoro #
G8512066
UPC #
96361090118
Country of Origin
Unknown

Dimensions

Suction Outlet Fitting Thread Diameter
No. 12
Liquidlet Size
0.4 in
Liquid Outlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.61 in
Suc Out Size
0.72 in
Suction Inlet Fitting Thread Diameter
No. 12
Suc Size
0.72 in
Liquid Inlet Fitting Thread Diameter
No. 6

Details

Material
Aluminum
Type
Block Type
Liquid Outlet Fitting Gender
Female
Suction Outlet Type
O-Ring
Suction Inlet Fitting Gender
Female
Liquid Outlet Style
Captured O-Ring
Suction Inlet Thread Type
Not Threaded
O-Ring A Quantity
1
Liquid Inlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Liquid Inlet Type
O-Ring
Suction Inlet Type
O-Ring
Liquid Inlet Style
Captured O-Ring
Suction Inlet Style
Captured O-Ring
Refrigerant Type
R134a
Suction Outlet Fitting Gender
Female
Suction Outlet Style
Captured O-Ring
Tonnage
1.5
Liquid Outlet Type
O-Ring
Super Heat
-10
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
O-Ring C Quantity
2
O-Ring B Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.