Zoro Homepage

Block Type Expansion Valve W/O Solenoid, 39564

  • Mfr # 39564

  • Zoro # G400560538


original price: $17.69
9% off
new price: $15.95
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Type
O-Ring
Lqd Out Size
0.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39564
Zoro #
G400560538
UPC #
96361090132
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.46 in
Liquidlet Size
0.46 in
Suction Inlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 12
Suc Out Size
0.710 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Size
0.710 in

Details

Material
Aluminum
Type
Block Type
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Type
O-Ring
Super Heat
-6
Liquid Inlet Style
Captured O-Ring
Liquid Outlet Type
O-Ring
Suction Outlet Style
Captured O-Ring
Suction Outlet Type
O-Ring
Suction Inlet Fitting Gender
Female
Suction Inlet Type
O-Ring
Suction Inlet Style
Captured O-Ring
Suction Outlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Liquid Outlet Style
Captured O-Ring
Mounting Hole Quantity
2
Refrigerant Type
R134a
O-Ring A Quantity
2
Suction Inlet Thread Type
Not Threaded
Tonnage
1.5
Liquid Outlet Fitting Gender
Female

Description

Block Type Expansion Valve W/O Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.