Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Type Expansion Valve W/O Solenoid, 39574

  • Mfr # 39574

  • Zoro # G100560739


original price: $22.45
6% off
new price: $20.99
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Outlet Fitting Gender
Female
Suction Inlet Fitting Gender
Female
Liquid Inlet Style
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39574
Zoro #
G100560739
UPC #
96361099661
Country of Origin
Unknown

Dimensions

Liquid Inlet Fitting Thread Diameter
No. 6
Suction Inlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.540 in
Liquidlet Size
0.4 in
Suction Outlet Fitting Thread Diameter
No. 12
Suc Size
0.650 in
Suc Out Size
0.72 in
Liquid Outlet Fitting Thread Diameter
No. 8

Details

Type
Block Type
Material
Aluminum
Suction Outlet Fitting Gender
Female
Suction Inlet Fitting Gender
Female
Liquid Inlet Style
O-Ring
Suction Inlet Style
O-Ring
O-Ring A Quantity
1
Liquid Outlet Style
O-Ring
Liquid Outlet Thread Type
Not Threaded
Super Heat
-7
Liquid Outlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Suction Outlet Type
O-Ring
Tonnage
1
Liquid Outlet Type
O-Ring
O-Ring C Quantity
1
Suction Inlet Type
O-Ring
Liquid Inlet Type
O-Ring
Refrigerant Type
R134a
O-Ring B Quantity
1
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Suction Outlet Style
O-Ring
Suction Outlet Thread Type
Not Threaded
Mounting Hole Quantity
2

Description

Block Type Expansion Valve W/O Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.