
Block Type Expansion Valve W/O Solenoid, 39579
Mfr # 39579
Zoro # G8510368
original price: $22.25
6% off
new price: $20.89
/eaKey Features
Type
Block Type
Material
Aluminum
Liquid Inlet Thread Type
Not Threaded
Suction Inlet Style
Sealing Washer
Liquid Outlet Thread Type
Not Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39579
Zoro #
G8510368
UPC #
96361099623
Country of Origin
Unknown
Dimensions
Suc Size
0.63 in
Lqd Out Size
0.46 in
Liquid Outlet Fitting Thread Diameter
No. 6
Suction Inlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.28 in
Liquid Inlet Fitting Thread Diameter
No. 5
Suc Out Size
0.63 in
Suction Outlet Fitting Thread Diameter
No. 10
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.