Zoro Homepage

Block Type Expansion Valve W/O Solenoid, 39589

  • Mfr # 39589

  • Zoro # G400560774


original price: $20.95
9% off
new price: $18.95
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Outlet Fitting Thread Diameter
No. 12
O-Ring A Quantity
2
O-Ring C Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39589
Zoro #
G400560774
UPC #
96361101890
Country of Origin
Unknown

Dimensions

Suction Outlet Fitting Thread Diameter
No. 12
Suc Size
0.57 in
Suc Out Size
0.72 in
Lqd Out Size
0.57 in
Liquid Inlet Fitting Thread Diameter
No. 6
Liquid Outlet Fitting Thread Diameter
No. 10
Suction Inlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.4 in

Details

Type
Block Type
Material
Aluminum
O-Ring A Quantity
2
O-Ring C Quantity
1
Liquid Outlet Style
Female Insert O-Ring
Liquid Outlet Type
Insert O-Ring
Refrigerant Type
R134a
Mounting Hole Quantity
2
Suction Inlet Type
Insert O-Ring
Liquid Outlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Suction Outlet Thread Type
Not Threaded
Tonnage
1.7
O-Ring B Quantity
1
Suction Inlet Style
Female Insert O-Ring
Suction Outlet Fitting Gender
Female
Suction Outlet Style
Female Insert O-Ring
Suction Inlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Type
Insert O-Ring
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Liquid Inlet Type
Insert O-Ring
Liquid Inlet Style
Female Insert O-Ring

Description

Block Type Expansion Valve W/O Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.