Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Type Expansion Vlv Kt W/O Solenoid, 39536

  • Mfr # 39536

  • Zoro # G300560485


product price: $27.15
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquidlet Size
0.34 in
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39536
Zoro #
G300560485
UPC #
96361089808
Country of Origin
Unknown

Dimensions

Liquidlet Size
0.34 in
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 8
Liquid Inlet Fitting Thread Diameter
No. 6
Lqd Out Size
0.46 in
Suc Out Size
0.700 in
Suction Inlet Fitting Thread Diameter
No. 10
Suc Size
0.63 in

Details

Material
Aluminum
Type
Block Type
Liquid Inlet Type
Sealing Washer
Liquid Outlet Type
Sealing Washer
Liquid Inlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Style
Sealing Washer
Tonnage
1.5
Suction Inlet Fitting Gender
Female
Liquid Outlet Style
Sealing Washer
Suction Outlet Thread Type
Not Threaded
Liquid Inlet Style
Sealing Washer
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
Liquid Outlet Fitting Gender
Female
Mounting Hole Quantity
2
Refrigerant Type
R134a
Super Heat
-2
Suction Inlet Style
Sealing Washer
Suction Outlet Type
Sealing Washer
Suction Inlet Type
Sealing Washer

Description

Block Type Expansion Vlv Kt W/O Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.