Zoro Homepage

Block Type Expansion Vlv Kt W/O Solenoid, 39537

  • Mfr # 39537

  • Zoro # G900560571


original price: $26.75
5% off
new price: $25.15
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Inlet Fitting Thread Diameter
No. 6
Liquid Outlet Style
Sealing Washer
Suc Size
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39537
Zoro #
G900560571
UPC #
96361089815
Country of Origin
Unknown

Dimensions

Liquid Inlet Fitting Thread Diameter
No. 6
Suc Size
0.63 in
Suction Inlet Fitting Thread Diameter
No. 10
Suc Out Size
0.700 in
Suction Outlet Fitting Thread Diameter
No. 12
Liquidlet Size
0.34 in
Lqd Out Size
0.46 in
Liquid Outlet Fitting Thread Diameter
No. 8

Details

Material
Aluminum
Type
Block Type
Liquid Outlet Style
Sealing Washer
Suction Outlet Thread Type
Not Threaded
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Style
Sealing Washer
Liquid Inlet Style
Sealing Washer
Tonnage
1
Refrigerant Type
R134a
Liquid Outlet Fitting Gender
Female
Super Heat
-12
Suction Outlet Style
Sealing Washer
Suction Outlet Fitting Gender
Female
Liquid Outlet Type
Sealing Washer
Suction Outlet Type
Sealing Washer
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Type
Sealing Washer
Suction Inlet Type
Sealing Washer
Mounting Hole Quantity
2
Suction Inlet Fitting Gender
Female
Liquid Inlet Fitting Gender
Female

Description

Block Type Expansion Vlv Kt W/O Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.