Block Type Expansion Vlv Kt W/O Solenoid Expansion Valve, 39540

  • Mfr # 39540

  • Zoro # G8508557


product price: $22.25
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Outlet Thread Type
Not Threaded
Lqd Out Size
0.46 in
Liquid Outlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39540
Zoro #
G8508557
UPC #
96361089822
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.46 in
Suction Outlet Fitting Thread Diameter
No. 12
Suction Inlet Fitting Thread Diameter
No. 10
Suc Out Size
0.700 in
Suc Size
0.63 in
Liquid Outlet Fitting Thread Diameter
No. 8
Liquidlet Size
0.34 in
Liquid Inlet Fitting Thread Diameter
No. 6

Details

Type
Block Type
Material
Aluminum
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Suction Inlet Type
Sealing Washer
Tonnage
1.5
Liquid Inlet Style
Sealing Washer
Suction Inlet Thread Type
Not Threaded
Suction Inlet Style
Sealing Washer
Suction Inlet Fitting Gender
Female
Suction Outlet Type
Sealing Washer
Liquid Outlet Style
Sealing Washer
Liquid Inlet Type
Sealing Washer
Refrigerant Type
R134a
Suction Outlet Style
Sealing Washer
Super Heat
-9
Mounting Hole Quantity
2
Liquid Outlet Type
Sealing Washer
Suction Outlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.